Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1 43/64 in Ht, 5 PK

  • Mfr # U12705.150.0001

  • Zoro # G5330157


product price:  $44.79
/pk 5, $8.96/ea

Key Features

Hex Type
Heavy Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12705.150.0001
Zoro #
G5330157
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-6
Hex Height
1 43/64 in
Hex Width
2 3/8 in
Dia./Thread Size
1-1/2"-6
Nut Height
1 667/1000 in
Width Across Flats
2 3/8 in

Details

Item
Lock Nut
Hex Type
Heavy Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTU - Heavy Jam Lock Nut
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 2
Dimensional Standards
ASME B18.16.6
Fastener Finish
Zinc
Nut Standards
ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Type
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-6, Hex Width 2 3/8 in, Hex Height 1 11/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.