Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 33/64 in Ht, 100 PK

  • Mfr # 4RXU5

  • Zoro # G6719246


product price: $268.99
/pk 100, $2.69/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXU5
Zoro #
G6719246
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-12
Hex Height
33/64 in
Hex Width
1 13/16 in
Nut Height
47/64 in
Dia./Thread Size
1-1/4"-12
Width Across Flats
1 13/16 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B633 SC1 Type III; IFI-100/107; MS21083; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NTE - Jam Lock Nut
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant
Maximum Temperature
250 Degrees F
Pack Size
Small Pack
Minimum Yield Strength
45,000 psi
Rockwell Hardness
C32 Max
Material Grade
Grade 2
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
ASME B633 SC1 Type III, MS21083, SAE J995
Nut Standards
IFI-100/107
Basic Material
Steel
Fastener Finish
Zinc
Type
Nylon Insert Lock Nut
Fastener Thread Type
UNF (Fine)
Insert Material
Nylon
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/4 In.-12, Hex Width 1 13/16 in, Hex Height 33/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B633 SC1 Type III, MS21083, SAE J995, Material Quality Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Maximum Temperature 250 Degrees F, Minimum Yield Strength 45,000 psi, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products