
Nylon Insert Lock Nut, 1-1/4"-7, Nylon, Zinc Plated, 1.125 in Ht, 14 PK
Mfr # 125NS
Zoro # G2449402
product price: $91.79
/pk 14, $6.56/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/4"-7
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125NS
Zoro #
G2449402
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1-1/4"-7
Hex Height
1.125 in
Hex Width
1-13/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
Lock Nuts,1 1/4-7 NE NYLON INSERT,PK14, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.