
Nylon Insert Lock Nut, 1"-14, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK
Mfr # 101NS8
Zoro # G2450215
product price: $63.99
/pk 20, $3.20/eaKey Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101NS8
Zoro #
G2450215
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1"-14
Hex Height
0.825 in
Hex Width
1-7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
Lock Nuts,1-14 N1610 NYLON INSERT,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.