Shop ZORO SELECT
See all product information
Create Account
Nylon Insert Lock Nut, 1"-14, Nylon, Yellow Zinc, 0.825 in Ht, 50 PK
- Mfr # 101NSTY
- Zoro # G2452272
product price:Â
$
209.99
/pk of 50, $4.20/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Finish
Yellow Zinc
Hex Height
0.825 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101NSTY
- Zoro #
- G2452272
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Nylon Insert
- Material
- Nylon
- Finish
- Yellow Zinc
- System of Measurement
- Inch
- Thread Type
- Fine
- Locknut Series
- NE
Dimensions
- Thread Size
- 1"-14
- Hex Height
- 0.825 in
- Hex Width
- 1-7/16 in
Description
Lock Nuts,1-14 NTE NYLON INSERT T,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.