Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK

  • Mfr # U12422.101.0002

  • Zoro # G4344374


product price:  $12.39
/pk 5, $2.48/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12422.101.0002
Zoro #
G4344374
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-14
Hex Height
13/16 in
Hex Width
1 1/2 in
Dia./Thread Size
1"-14
Width Across Flats
1 1/2 in
Nut Height
13/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Rockwell Hardness
C26--34
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand
Dimensional Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut
Material Grade
Grade 8
Fastener Finish
Zinc Yellow
Basic Material
Steel
Nut Standards
ASME B18.16.6

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 1 In.-14, Hex Width 1 1/2 in, Hex Height 13/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C26--34, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.