Nylon Insert Lock Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 5 PK

  • Mfr # U12380.112.0002

  • Zoro # G2615916


product price:  $22.49
/pk 5, $4.50/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12380.112.0002
Zoro #
G2615916
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-12
Hex Height
41/64 in
Hex Width
1 5/8 in
Dia./Thread Size
1-1/8"-12
Width Across Flats
1 5/8 in
Nut Height
41/64 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NTE - Jam Lock Nut
Pack Size
Small Pack
Rockwell Hardness
B68 to C32
Fastener Thread Type
UNF (Fine)
Nut Standards
ASME B18.16.6
Fastener Finish
Zinc
Dimensional Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut
Material Grade
Grade 2
Nut Style
Nylon Insert Lock Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/8 In.-12, Hex Width 1 5/8 in, Hex Height 43/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.