Nylon Insert Lock Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 5 PK
Mfr # U51718.112.0001
Zoro # G5770441
product price: $449.99
/pk 5, $90.00/ea
Free Shipping & Returns
Key Features
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51718.112.0001
Zoro #
G5770441
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-1/8"-7
Hex Width
1 13/16 in
Dia./Thread Size
1-1/8"-7
Width Across Flats
1 13/16 in
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 13/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.