Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK

  • Mfr # U12300.112.0001

  • Zoro # G2282491


product price:  $8.99
/pk 5, $1.80/ea

Key Features

Thread Size
1-1/8"-7
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12300.112.0001
Zoro #
G2282491
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Hex Height
1 9/32 in
Hex Width
1 5/8 in
Dia./Thread Size
1-1/8"-7
Nut Height
1 9/32 in
Width Across Flats
1 5/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.18.6; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC 28 max.
REACH Compliant
Yes
Removable
No
Color
Silver
Tensile Strength
90,000 psia
Resistance Properties
Corrosion Resistant
Made in North America
No
Pack Size
Small Pack
RoHS Compliant
Yes
Thread Fit
2B
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Nut Style
Nylon Insert Lock Nut
Fastener Finish
Zinc
Dimensional Standards
ASME B18.16.6
Material Grade
Grade 2
Insert Material
Nylon
Nut Standards
ASME B18.16.6
Material Quality Standards
ASME B18.18.6
Type
Nylon Insert Lock Nut
Basic Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/8 In.-7, Hex Width 1 5/8 in, Hex Height 1 9/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.