Nylon Insert Lock Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1 53/64 in Ht
Mfr # 4FHZ3
Zoro # G3424531
product price: $17.59
/eaKey Features
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4FHZ3
Zoro #
G3424531
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-3/4"-5
Hex Height
1 53/64 in
Hex Width
2 3/4 in
Width Across Flats
2 3/4 in
Dia./Thread Size
1-3/4"-5
Nut Height
2 5/16 in
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 3/4 In.-5, Hex Width 2 3/4 in, Hex Height 1 53/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.