Zoro Homepage

Nylon Insert Lock Nut, 1-3/8"-6, Steel, Grade 8, Black Oxide, 1 9/32 in Ht

  • Mfr # 4FHW3

  • Zoro # G3408395


product price: $8.29
/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FHW3
Zoro #
G3408395
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-3/8"-6
Hex Height
1 9/32 in
Hex Width
2 in
Dia./Thread Size
1-3/8"-6
Nut Height
1 37/64 in
Width Across Flats
2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.16.6; IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Rockwell Hardness
RC 26/36
Pack Size
Small Pack
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant
Minimum Yield Strength
150,000 psi
Nut Style
Nylon Insert Lock Nut
Type
Nylon Insert Lock Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Dimensional Standards
ASME B18.16.6
Insert Material
Nylon
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Material Grade
Grade 8

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 1 3/8 In.-6, Hex Width 2 in, Hex Height 1 9/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Minimum Yield Strength 150,000 psi, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.