CAD Drawings

Download CAD Files

Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK

  • Mfr # U12300.019.0001

  • Zoro # G2711511

CAD Available

product price:  $3.59
/pk 100, $0.04/ea

Key Features

CAD Drawing
Thread Size
#10-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12300.019.0001
Zoro #
G2711511
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Hex Height
15/64 in
Hex Width
3/8 in
Dia./Thread Size
#10-24
Nut Height
15/64 in
Width Across Flats
3/8 in

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NM - Regular Lock Nut
Pack Size
Small Pack
Rockwell Hardness
B68 to C32
Dimensional Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc
Basic Material
Steel
Material Grade
Grade 2

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #10-24, Hex Width 3/8 in, Hex Height 15/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products