Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK

  • Mfr # 4CAR1

  • Zoro # G3286245


product price: $17.19
/pk 25, $0.69/ea

Key Features

Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CAR1
Zoro #
G3286245
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
17/64 in
Hex Width
3/4 in
Nut Height
9/16 in
Dia./Thread Size
1/2"-13
Width Across Flats
3/4 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
ASME 18.18; ASME B1.1; ASME B18.16.4; ASTM F788; IFI-100/107; SAE J429
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant
Maximum Temperature
250 Degrees F
Color
Yellow
Thread Fit
2B
Rockwell Hardness
HRC 24/36
Pack Size
Small Pack
Insert Material
Nylon
Dimensional Standards
ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429
Nut Standards
IFI-100/107
Material Quality Standards
ASTM F788
Material Grade
Grade 8
Basic Material
Steel
Type
Nylon Insert Lock Nut
Fastener Thread Type
UNC (Coarse)
Nut Style
Nylon Insert Lock Nut - Flanged
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 17/64 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Material Quality Standards ASTM F788, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Yellow, Industry Standards IFI 100/107, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.