Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK

  • Mfr # U12320.050.0002

  • Zoro # G5332591


product price: $7.15
/pk 25, $0.29/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12320.050.0002
Zoro #
G5332591
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
19/32 in
Hex Width
3/4 in
Nut Height
3/5 in
Dia./Thread Size
1/2"-20
Width Across Flats
3/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Dimensional Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Nut Standards
ASME B18.16.6
Fastener Finish
Zinc
Type
Nylon Insert Lock Nut
Nut Style
Nylon Insert Lock Nut
Basic Material
Steel
Fastener Thread Type
UNF (Fine)

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 19/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.