Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK

  • Mfr # U12353.050.0002

  • Zoro # G5332686


product price:  $7.85
/pk 25, $0.31/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12353.050.0002
Zoro #
G5332686
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
19/32 in
Hex Width
3/4 in
Nut Height
3/5 in
Dia./Thread Size
1/2"-20
Width Across Flats
3/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Fastener Finish
Zinc
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.16.6
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Type
Nylon Insert Lock Nut
Material Grade
Grade 5

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 19/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.