
Nylon Insert Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, 0.225 in Ht, 1500 PK
Mfr # 14NS316
Zoro # G2449840
product price: $281.99
/pk 1500, $0.19/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14NS316
Zoro #
G2449840
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
0.225 in
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
Hex Nuts,1/4-20 NE NYLON INSERT,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.