
Nylon Insert Lock Nut, 1/4"-20, Nylon, Grade 5, Zinc Plated, 0.225 in Ht, 4000 PK
Mfr # 14NS5
Zoro # G2450102
product price: $349.99
/pk 4000, $0.09/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 5
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14NS5
Zoro #
G2450102
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Hex Height
0.225 in
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
1/4-20 Nylon Insert Hex Locknut NE Light Hex Standard Height Grade 5 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.