Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 3500 PK
Mfr # NLI20250NE-3500T
Zoro # G5194131
product price:Â $151.99
/pk 3500, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NLI20250NE-3500T
Zoro #
G5194131
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Hex Height
21/64 in
Hex Width
7/16 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20
Nut Height
21/64 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 21/64 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Bulk Pack, Rockwell Hardness C24-C32, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.