Shop ZORO SELECT
See all product information
Create Account
Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 180 PK
Mfr # B12300.075.0001
Zoro # G5608121
product price:Â
$
58.59
/pk of 180, $0.33/ea
Key Features
Thread Size
3/4"-10
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B12300.075.0001
- Zoro #
- G5608121
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Hex Height
- 57/64 in
- Hex Width
- 1 1/8 in
- Width Across Flats
- 1 1/8 in
- Dia./Thread Size
- 3/4"-10
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 57/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B68 to C32, Package Quantity 180