Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 10 PK

  • Mfr # U12601.075.0001

  • Zoro # G5330087


product price: $16.15
/pk 10, $1.61/ea

Key Features

Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12601.075.0001
Zoro #
G5330087
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
7/8 in
Hex Width
1 1/4 in
Nut Height
111/125 in
Dia./Thread Size
3/4"-10
Width Across Flats
1 1/4 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.18.6; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NU - Heavy Lock Nut
Made in North America
No
Removable
No
REACH Compliant
Yes
Resistance Properties
Corrosion Resistant
Color
Silver
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC 28 max.
Pack Size
Small Pack
Thread Fit
2B
RoHS Compliant
Yes
Tensile Strength
90,000 psia
Fastener Finish
Zinc
Nut Standards
ASME B18.16.6
Material Grade
Grade 2
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Material Quality Standards
ASME B18.18.6
Type
Nylon Insert Lock Nut
Insert Material
Nylon
Dimensional Standards
ASME B18.16.6
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 63/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Heavy Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products