Shop ZORO SELECT
See all product information
Create Account
Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 7/8 in Ht, 10 PK
- Mfr # 1FA50
- Zoro # G3124505
product price:Â
$
2.39
/pk of 10, $0.24/ea
Key Features
Thread Size
3/4"-16
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1FA50
- Zoro #
- G3124505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/4"-16
- Hex Height
- 7/8 in
- Hex Width
- 1 1/16 in
- Width Across Flats
- 1 1/16 in
- Nut Height
- 7/8 in
- Dia./Thread Size
- 3/4"-16
Description
Lock Nut, Finish Zinc-Plated, Shell Material Steel, Material Grade/Class Grade B, Thread Size 3/4 In.-16, Hex Width 1 1/16 in, Hex Height 7/8 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type High Hex, Thread Direction Right Hand, Color Purple, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.