Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nylon Insert Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK

  • Mfr # U55730.037.0001

  • Zoro # G5403045

CAD Available

product price: $15.35
/pk 50, $0.31/ea

Key Features

CAD Drawing
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55730.037.0001
Zoro #
G5403045
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Hex Height
15/32 in
Hex Width
9/16 in
Dia./Thread Size
3/8"-16
Nut Height
15/32 in
Width Across Flats
9/16 in

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME 18.2.1; ASME B18.16.6; ASTM A307A; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Minimum Temperature
-58 Degrees F
Thread Pitch
16 in
Minimum Yield Strength
800 N/sq mm
Pack Size
Small Pack
Color
Silver
REACH Compliant
Yes
Removable
Yes
Rockwell Hardness
B80 to C32
RoHS Compliant
Yes
Made in North America
No
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Thread Fit
2B
Resistance Properties
High Temperature Resistant
Material Quality Standards
ASTM A307A
Fastener Finish
Plain
Insert Material
Nylon
Material Grade
316
Type
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6
Dimensional Standards
ASME 18.2.1, ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Thread Type
UNC (Coarse)

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 15/32 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, ASME B18.16.6, Material Quality Standards ASTM A307A, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.