Nylon Insert Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 3000 PK
Mfr # NLIX037NE-3000BX
Zoro # G8291701
product price: $868.99
/pk 3000, $0.29/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLIX037NE-3000BX
Zoro #
G8291701
UPC #
715005318875
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Hex Height
29/64 in
Hex Width
9/16 in
Nut Height
29/64 in
Dia./Thread Size
3/8"-16
Width Across Flats
9/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Bulk Pack
Fastener Thread Type
UNC (Coarse)
Insert Material
Nylon
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Material Grade
316
Fastener Finish
Plain
Nut Style
Nylon Insert Lock Nut
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 29/64 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Bulk Pack, Rockwell Hardness -, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.