
Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, 2000 PK
Mfr # 04NST188
Zoro # G2451685
product price: $230.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Hex Type
Thin Heavy Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04NST188
Zoro #
G2451685
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Details
Item
Lock Nut
Hex Type
Thin Heavy Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NTM
Description
Lock Nuts,4-40 NTM NYL INSRT T,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.