Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 5000 PK
Mfr # NLIX031NE-5000BX
Zoro # G8378081
product price: $912.99
/pk 5000, $0.18/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLIX031NE-5000BX
Zoro #
G8378081
UPC #
715005318868
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Hex Height
11/32 in
Hex Width
1/2 in
Width Across Flats
1/2 in
Nut Height
11/32 in
Dia./Thread Size
5/16"-18
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Bulk Pack
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Fastener Finish
Plain
Type
Nylon Insert Lock Nut
Insert Material
Nylon
Material Grade
316
Fastener Thread Type
UNC (Coarse)
Basic Material
Stainless Steel
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 11/32 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Bulk Pack, Rockwell Hardness -, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.