
Nylon Insert Lock Nut, 5/16"-24, Nylon, Grade 5, Zinc Plated, 0.25 in Ht, 2500 PK
Mfr # 32NS5
Zoro # G2450279
product price: $329.99
/pk 2500, $0.13/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 5
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32NS5
Zoro #
G2450279
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-24
Hex Height
0.25 in
Hex Width
1/2 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
Lock Nuts,5/16-24 NYLON INSERT,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.