Zoro Homepage

Nylon Insert Lock Nut, 5/8"-11, Nylon, Yellow Zinc, 100 PK

  • Mfr # 62NSTHY

  • Zoro # G2451931


product price: $276.99
/pk 100, $2.77/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Lock Type
Nylon Insert
Material
Nylon
Finish
Yellow Zinc
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62NSTHY
Zoro #
G2451931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Finish
Yellow Zinc
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NTU

Description

Lock Nuts,5/8-11 NTU NYL INSRT H,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.