Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 11/64 in Ht, 1000 PK

  • Mfr # 4RXV7

  • Zoro # G7002904


product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXV7
Zoro #
G7002904
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
11/64 in
Hex Width
15/16 in
Nut Height
25/64 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B633 SC1 Type III; IFI-100/107; MS21083; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTE - Jam Lock Nut
Minimum Yield Strength
45,000 psi
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant
Pack Size
Bulk Pack
Rockwell Hardness
C32 Max
Maximum Temperature
250 Degrees F
Dimensional Standards
ASME B633 SC1 Type III, MS21083, SAE J995
Insert Material
Nylon
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Fastener Finish
Zinc
Nut Standards
IFI-100/107
Material Grade
Grade 2
Type
Nylon Insert Lock Nut
Fastener Thread Type
UNC (Coarse)

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 11/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B633 SC1 Type III, MS21083, SAE J995, Material Quality Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Maximum Temperature 250 Degrees F, Minimum Yield Strength 45,000 psi, Pack Size Bulk Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.