Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK

  • Mfr # U12423.062.0001

  • Zoro # G5332993


product price:  $4.35
/pk 10, $0.43/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12423.062.0001
Zoro #
G5332993
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
3/4 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in
Nut Height
3/4 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.18.6; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTE - Jam Lock Nut
Rockwell Hardness
HRC 28 max.
Color
Silver
Made in North America
No
REACH Compliant
Yes
Pack Size
Small Pack
RoHS Compliant
Yes
Resistance Properties
Corrosion Resistant
Removable
No
Manufacturer Location
Globally Sourced
Tensile Strength
90,000 psia
Thread Fit
2B
Nut Style
Nylon Insert Lock Nut
Type
Nylon Insert Lock Nut
Basic Material
Steel
Nut Standards
ASME B18.16.6
Dimensional Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc
Insert Material
Nylon
Material Quality Standards
ASME B18.18.6
Material Grade
Grade 2

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 13/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.