CAD Drawings
Download CAD Files
Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 10 PK
Mfr # U12348.062.0001
Zoro # G5381591
CAD Available
product price:Â $4.39
/pk 10, $0.44/eaKey Features
CAD Drawing
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U12348.062.0001
Zoro #
G5381591
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Hex Height
49/64 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 49/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No, Rockwell Hardness C28, RoHS Compliant Yes
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.