
Nylon Insert Lock Nut, 5/8"-18, Nylon, Zinc Plated, 0.593 in Ht, 200 PK
Mfr # 63NS
Zoro # G2449980
product price: $102.99
/pk 200, $0.51/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-18
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63NS
Zoro #
G2449980
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8"-18
Hex Height
0.593 in
Hex Width
15/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
5/8-18 NE Nylon Insert Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.