Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 400 PK

  • Mfr # 4RXV8

  • Zoro # G6935582


product price: $112.99
/pk 400, $0.28/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXV8
Zoro #
G6935582
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Hex Height
19/32 in
Hex Width
15/16 in
Nut Height
3/4 in
Dia./Thread Size
5/8"-18
Width Across Flats
15/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6; IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant
Pack Size
Small Pack
Rockwell Hardness
RC 32
Minimum Yield Strength
90,000 psi
Nut Standards
IFI-100/107
Insert Material
Nylon
Type
Nylon Insert Lock Nut
Nut Style
Nylon Insert Lock Nut
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Material Grade
Grade 2
Dimensional Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 19/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Minimum Yield Strength 90,000 psi, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.