Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK

  • Mfr # U12320.062.0002

  • Zoro # G5332607


product price: $8.19
/pk 10, $0.82/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12320.062.0002
Zoro #
G5332607
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Hex Height
3/4 in
Hex Width
15/16 in
Nut Height
3/4 in
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-18

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.18.6; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Made in North America
No
Pack Size
Small Pack
Removable
No
Resistance Properties
Corrosion Resistant
Thread Fit
2B
REACH Compliant
Yes
Rockwell Hardness
HRC 28 max.
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
Color
Silver
Tensile Strength
90,000 psia
Type
Nylon Insert Lock Nut
Material Quality Standards
ASME B18.18.6
Material Grade
Grade 2
Nut Style
Nylon Insert Lock Nut
Basic Material
Steel
Nut Standards
ASME B18.16.6
Dimensional Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Fastener Thread Type
UNF (Fine)
Insert Material
Nylon

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.