
Nylon Insert Lock Nut, 7/16"-14, Nylon, Grade 5, Zinc Plated, 0.324 in Ht, 1500 PK
Mfr # 43NS5
Zoro # G2450163
product price: $269.99
/pk 1500, $0.18/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 5
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43NS5
Zoro #
G2450163
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-14
Hex Height
0.324 in
Hex Width
5/8 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
7/16-14 Nylon Insert Hex Locknut NE Light Hex Standard Height Grade 5 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.