Zoro Homepage

Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK

  • Mfr # MPB3259

  • Zoro # G3383895


product price: $7.19
/pk 5, $1.44/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB3259
Zoro #
G3383895
UPC #
632393604673
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-20
Hex Height
15/32 in
Hex Width
5/8 in
Dia./Thread Size
7/16"-20
Width Across Flats
5/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Chrome Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
UNF (Fine)
Basic Material
Steel
Material Grade
Grade 2
Insert Material
Nylon
Material Quality Standards
AISI 1008-1010
Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated
Dimensional Standards
B18.16.6
Type
Nylon Insert Lock Nut

Description

Lock Nut, Finish Chrome-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/16 In.-20, Hex Width 5/8 in, Hex Height 15/32 in, Lock Type Nylon Insert, Dimensional Standards B18.16.6, Material Quality Standards AISI 1008-1010, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Pack Size Small Pack, Rockwell Hardness -, Tensile Strength Not Applicable, Thread Fit 2B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.