Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 1 in Ht, 5 PK

  • Mfr # U12380.087.0002

  • Zoro # G9050011


product price:  $8.35
/pk 5, $1.67/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12380.087.0002
Zoro #
G9050011
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
1 in
Hex Width
1 1/4 in
Dia./Thread Size
7/8"-14
Nut Height
1 in
Width Across Flats
1 1/4 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NTE - Jam Lock Nut
Pack Size
Small Pack
Nut Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Material Grade
Grade 2
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Type
Nylon Insert Lock Nut
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
ASME B18.16.6

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/8 In.-14, Hex Width 1 1/4 in, Hex Height 31/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.