Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 1 in Ht, 5 PK

  • Mfr # U12381.087.0002

  • Zoro # G5831314


product price:  $25.15
/pk 5, $5.03/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12381.087.0002
Zoro #
G5831314
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
1 in
Hex Width
1 1/4 in
Width Across Flats
1 1/4 in
Dia./Thread Size
7/8"-14
Nut Height
1 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NTE - Jam Lock Nut
Pack Size
Small Pack
Material Grade
Grade 8
Basic Material
Steel
Dimensional Standards
ASME B18.16.6
Fastener Finish
Zinc
Nut Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
UNF (Fine)
Type
Nylon Insert Lock Nut

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-14, Hex Width 1 1/4 in, Hex Height 31/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.