Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 1 in Ht, 5 PK

  • Mfr # U12705.087.0001

  • Zoro # G5332537


product price: $16.59
/pk 5, $3.32/ea

Key Features

Hex Type
Heavy Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12705.087.0001
Zoro #
G5332537
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
1 in
Hex Width
1 7/16 in
Nut Height
1 in
Width Across Flats
1 7/16 in
Dia./Thread Size
7/8"-9

Details

Item
Lock Nut
Hex Type
Heavy Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTU - Heavy Jam Lock Nut
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc
Nut Standards
ASME B18.16.6
Material Grade
Grade 2
Nut Style
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Dimensional Standards
ASME B18.16.6

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 51/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.