Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Wax, 23/64 in Ht, 20 PK

  • Mfr # 4CAD7

  • Zoro # G2619111


product price: $5.49
/pk 20, $0.27/ea

Key Features

Hex Type
Cap Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CAD7
Zoro #
G2619111
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Hex Height
23/64 in
Hex Width
11/32 in
Width Across Flats
11/32 in
Dia./Thread Size
#8-32
Nut Height
23/64 in

Details

Item
Lock Nut
Hex Type
Cap Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Wax
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Maximum Temperature
250 Degrees F
Pack Size
Small Pack
Material Grade
18-8
Fastener Finish
Waxed
Nut Standards
IFI-100/107
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Nut Style
Nylon Insert Lock Nut with Cap
Type
Nylon Insert Lock Nut w\ Cap
Insert Material
Nylon
Fastener Thread Type
UNC (Coarse)

Description

Lock Nut, Finish Waxed, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 23/64 in, Lock Type Nylon Insert, Dimensional Standards IFI-100/107, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Industry Standards IFI 100/107, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack, Rockwell Hardness -, Tensile Strength Not Applicable, Thread Fit 2B, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.