Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 5000 PK
Mfr # NLI20-80NTM-5000T
Zoro # G6419174
product price: $163.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLI20-80NTM-5000T
Zoro #
G6419174
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Hex Height
15/64 in
Hex Width
11/32 in
Dia./Thread Size
#8-32
Width Across Flats
11/32 in
Nut Height
15/64 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #8-32, Hex Width 11/32 in, Hex Height 15/64 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Bulk Pack, Rockwell Hardness C24-C32, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.