Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK
Mfr # U12300.016.0001
Zoro # G2988431
original price:
$4.47
12% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #8-32
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U12300.016.0001
- Zoro # G2988431
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 7/32 in |
Hex Width | 11/32 in |
Nut Height | 7/32 in |
Width Across Flats | 11/32 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | #8-32 |
Details
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #8-32, Hex Width 11/32 in, Hex Height 7/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 2 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0200)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9 in L (N04100.087.0900)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10NZ)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 100 PK (NLI20250NU-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12353.050.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK (U12100.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12348.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12348.240.0001)
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK (PAGMB-N00)
- Zoro Select Lock Nuts