Nylon Insert Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 43/64 in Ht, 10 PK

  • Mfr # U51738.056.0001

  • Zoro # G6157006


product price: $24.99
/pk 10, $2.50/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51738.056.0001
Zoro #
G6157006
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12
Hex Height
43/64 in
Hex Width
7/8 in
Dia./Thread Size
9/16"-12
Nut Height
667/1000 in
Width Across Flats
7/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Finish
Plain
Type
Nylon Insert Lock Nut
Nut Style
Nylon Insert Lock Nut
Material Grade
18-8
Nut Standards
ASME B18.16.6

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 43/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products