Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 25 PK
Mfr # U12380.056.0002
Zoro # G2850675
product price:Â $9.39
/pk 25, $0.38/eaKey Features
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U12380.056.0002
Zoro #
G2850675
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
9/16"-18
Hex Height
3/8 in
Hex Width
7/8 in
Width Across Flats
7/8 in
Nut Height
3/8 in
Dia./Thread Size
9/16"-18
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 3/8 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.