Nylon Insert Lock Nut, M10-1.00, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK

  • Mfr # NLX500100Z-100P

  • Zoro # G911169459


product price: $63.75
/pk 100, $0.64/ea

Key Features

Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLX500100Z-100P
Zoro #
G911169459
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.00
Hex Height
10 mm
Hex Width
17 mm

Details

Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Insert Material
Nylon
Dimensional Standards
DIN 985
Thread Pitch
1 mm
Material Quality Standards
DIN 267-4

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M10x1.00, Hex Width 17 mm, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 1 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.