Nylon Insert Lock Nut, M10-1.25, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK
Mfr # NLF500100Z-100P
Zoro # G811169375
product price:Â $63.19
/pk 100, $0.63/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLF500100Z-100P
Zoro #
G811169375
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10-1.25
Hex Height
10 mm
Hex Width
17 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Thread Pitch
1.25 mm
Insert Material
Nylon
Dimensional Standards
DIN 985
Material Quality Standards
DIN 267-4
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M10x1.25, Hex Width 17 mm, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 1.25 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.