Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 1/2 mm Ht, 100 PK
Mfr # NL200100Z-100P
Zoro # G511169583
product price: $29.99
/pk 100, $0.30/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL200100Z-100P
Zoro #
G511169583
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M10-1.50
Hex Height
11 1/2 mm
Hex Width
17 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Thread Pitch
1.5 mm
Dimensional Standards
DIN 982
Material Quality Standards
DIN 267-15, ISO 898-2
Insert Material
Nylon
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 11.5 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, Material Quality Standards DIN 267-15, ISO 898-2, System of Measurement Metric, Hex Type High Hex, Insert Material Nylon, Thread Pitch 1.5 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.