Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 14 mm Ht, 100 PK

  • Mfr # M12600.120.0001

  • Zoro # G0409775


product price: $26.89
/pk 100, $0.27/ea

Key Features

Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12600.120.0001
Zoro #
G0409775
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Hex Height
14 mm
Hex Width
19 mm
Nut Height
14.0 mm
Width Across Flats
19.0 mm
Dia./Thread Size
M12-1.75

Details

Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D982
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric High
Pack Size
Small Pack
Nut Style
Nylon Insert Lock Nut
Material Grade
Class 8
Fastener Finish
Zinc
Basic Material
Steel
Dimensional Standards
D982
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Fastener Thread Type
Metric
Nut Standards
D982

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 14 mm, Lock Type Nylon Insert, Dimensional Standards D982, Material Quality Standards ISO 898-2, System of Measurement Metric, Hex Type High Hex, Thread Direction Right Hand, Color Silver, Industry Standards DIN 932, Insert Material Nylon, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.