Nylon Insert Lock Nut, M14-1.50, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK
Mfr # NLF500140Z-050P
Zoro # G511169484
product price:Â $41.79
/pk 50, $0.84/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NLF500140Z-050P
Zoro #
G511169484
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M14-1.50
Hex Height
14 mm
Hex Width
22 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Dimensional Standards
DIN 985
Insert Material
Nylon
Material Quality Standards
DIN 267-4
Thread Pitch
1.5 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M14x1.50, Hex Width 22 mm, Hex Height 14 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 1.5 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.