Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK

  • Mfr # M12410.140.0001

  • Zoro # G9700424


product price: $16.19
/pk 50, $0.32/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12410.140.0001
Zoro #
G9700424
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Hex Height
14 mm
Hex Width
22 mm
Dia./Thread Size
M14-2.00
Nut Height
14.0 mm
Width Across Flats
22.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Rockwell Hardness
36
Pack Size
Small Pack
Basic Material
Steel
Fastener Finish
Zinc
Nut Standards
D985
Dimensional Standards
D985
Material Grade
Class 10
Type
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric
Nut Style
Nylon Insert Lock Nut

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M14x2.00, Hex Width 22 mm, Hex Height 14 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.