Nylon Insert Lock Nut, M16-1.50, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK
Mfr # NLF500160Z-025P
Zoro # G311169271
product price:Â $17.89
/pk 25, $0.72/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NLF500160Z-025P
Zoro #
G311169271
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16-1.50
Hex Height
16 mm
Hex Width
24 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Insert Material
Nylon
Thread Pitch
1.5 mm
Dimensional Standards
DIN 985
Material Quality Standards
DIN 267-4
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M16x1.50, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.